320 sq in. Short Post Grill with Welded Base

You last purchased this on
 
Pilot Rock

EC-26/S Series 320 sq in. Short Post Grill with Welded Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pilot Rock

EC-26/S Series 320 sq in. Short Post Grill with Welded Base

  • Fast #
  • Part #REC26SB3
  • Item #7951904
  • Manufacturer Part #EC-26/S B3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 360 degree firebox rotation on theft proof swivel.
  • Single level cooking grate tips up for easy access to fire grate.
  • Heavy gauge welded steel fabrication. No rivets.
  • Made in the USA since 1959.
  • This is the same charcoal grill made for state and national parks and campgrounds.
  • Covered grill keeps in smoke and heat. 4 draft vents control fire.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
EC-26/S Series Covered Grills
Collection:
EC-26/S Series
Indoor Outdoor:
Outdoor
Material:
Steel
Size:
320 sq in
Weight:
137 lb