250 sq in. Embedded Post Grill with Grate

You last purchased this on
 
Pilot Rock

H-16 B6X2 Series 250 sq in. Embedded Post Grill with Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pilot Rock

H-16 B6X2 Series 250 sq in. Embedded Post Grill with Grate

  • Fast #
  • Part #RH16B6X2
  • Item #7951916
  • Manufacturer Part #H-16 B6X2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 360 degree firebox rotation on theft proof swivel.
  • Cooking grate adjusts to 4 levels and tips up for easy clean out.
  • Heavy gauge welded steel fabrication. No rivets.
  • Made in the USA since 1959.
  • This is the same charcoal grill made for state and national parks and campgrounds.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
H-16 B6X2 Series Charcoal Grills
Collection:
H-16 B6X2 Series
Indoor Outdoor:
Outdoor
Material:
Steel
Size:
250 sq in
Weight:
61 lb