Pinstripe® 1 Handle Lever Pressure Balance Valve Trim Pinstripe

Part #KT98757-4B-SN  |  Manufacturer Part #T98757-4B-SN

Type:

KT98757-4B-SN
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single cross handle provides on/off activation and temperature setting with a single operation
  • Includes diverter button
  • Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Coordinates with other products in the Pinstripe® collection
  • Single cross handle provides on/off activation and temperature setting with a single operation
  • Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure balancing valve with push button diverter
  • Wall-mount installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Pinstripe®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Height: 6-15/16 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 6-15/16 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Type: KT98757-4B-SN

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-11/16 in