PIP®
10 in. Cotton Double Ply Protective Sleeve
Part #PCDS10 | Item #7445976 | Manufacturer Part #CDS10
Call for Pricing
EACH
Length:
10 inProduct Details
- 100% natural Cotton is lightweight and breathes well and is an economical choice for industrial applications for general purpose use
- Material: Cotton
- Weight: Light
- Ply: Double
- Width: 2.625 inches
- Length: 10 inches
Specifications
Disposable: No
Length: 10 in
Material: Cotton
Product Type: Sleeve
Reusable: Yes
Width: 2-5/8 in