G-Tek® L Size Neofoam® Nylon Glove in Earth and Black

Part #P34605  |  Manufacturer Part #34-605/L

Starting at
$ 4.28 per PAIR

Glove Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Shell is made with a double strand for a tighter, stronger work glove
  • NeoFoam®coated palm and fingertips offers great abrasion resistance and outstanding wet/dry grip
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Launderable for extended life and to reduce replacement costs
  • Complies with FDA food handling requirements 21 CFR, Part 179

Documents

Specifications

ADA Compliant: No

CE Approved: No

Coating: Neofoam®

Collection: G-Tek®

Color Finish: [Earth, Black]

Color Finish Category: Browns

Disposable: No

Glove Size: L

Glove Type: [Parts Handling, Assembly, Manufacturing, Material Handling]

Length: 9-2/5 in

Material: Plastic

Material Type: Nylon

Maximum Temperature: 140

Reusable: No

Thickness: 15 ga