L Size Cowhide Leather Glove with Fabric Back in Blue, Black with Red (12 Pair)
L Size Cowhide Leather Glove with Fabric Back in Blue, Black with Red (12 Pair)
Frequently Purchased Together
Product Details
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Constructed from the most economical split cowhide available on the market today
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Fabric back provides breathability and flexibility
- Wing thumb increases comfort in open-handed work
- Color coded hems for easy size identification
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Maintenance, Material Handling
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black, Red
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Leather Palm
- Length:
- 10-2/5 in
- Material:
- Leather
- Material Type:
- Cowhide
- Package Quantity:
- Pair of 12
- Reusable:
- Yes