L Size Polyester Class 2 Zipper Mesh Vest in Hi-viz Lime Yellow

You last purchased this on
 
PIP®

L Size Polyester Class 2 Zipper Mesh Vest in Hi-viz Lime Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
PIP®

L Size Polyester Class 2 Zipper Mesh Vest in Hi-viz Lime Yellow

  • Fast #
  • Part #P3020702ZLYL
  • Item #7360154
  • Manufacturer Part #302-0702Z-LY/L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Zipper closure
  • 2 in silver reflective tape
  • Breathable polyester mesh
  • Available in hi-vis lime yellow and hi-vis orange
  • 1 external chest pocket
  • 1 internal lower pocket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 Type R Class 2, ANSI Class 2
Application:
Construction, Emergency, Railway, Metro Workers, Surveys, Utility
Clothing Size:
L
Color Finish Category:
Yellows
Color Finish Name:
Hi-Viz Lime Yellow
Disposable:
No
Length:
49-1/2 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Vest
Quick Release:
Yes
Reusable:
Yes