PIP®

M Size Polyester Mesh Safety Vest in Hi-Viz Orange

Part #P3020500ORGMBRANDT  |  Item #7826941  |  Manufacturer Part #302-0500-ORG/M

$ 20.97 EACH

Clothing Size:

M
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  50
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Documents

Specifications

ANSI Specifications: ANSI 107 2010 Class 2

Application: [Construction, Municipal, Shipyards]

Clothing Size: M

Color Finish: Hi-Viz Orange

Height: 30 in

Material: Plastic

Material Type: Polyester Mesh

Maximum Temperature: 104

Quick Release: No

Reusable: Yes

Type: Vest

Width: 59 in