NRR 25 Reusable Corded Earplug in Lime (100 Pair)
NRR 25 Reusable Corded Earplug in Lime (100 Pair)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI S3.19
- Color Finish Category:
- Greens
- Color Finish Name:
- Lime
- Corded Cordless:
- Cordless
- Disposable:
- Yes
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer
- Package Quantity:
- 100 Pairs
- Product Type:
- Hearing Protection
- Reusable:
- Yes