Size L Plastic Surveyor Tech Vest in Hi-Viz Lime Yellow

Part #P3020700LYL  |  Item #7360184  |  Manufacturer Part #302-0700-LY/L

$ 22.11 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ANSI/ISEA 107 Class 2
  • Breathable polyester mesh top and durable solid polyester bottom
  • 2" two-tone reflective tape
  • 2 external flap pockets sized to fit tablets
  • 2 internal pockets
  • 2 Pen pockets - 1 internal and 1 external
  • 1 radio/cell pocket
  • 1 ID pocket
  • 1 large back pocket with zipper closure left and right

Documents

Specifications

ANSI Specifications: ANSI Class 2

Application: Commercial

Clothing Size: L

Color Finish: Hi-Viz Lime Yellow

Color Finish Category: Yellows

Depth: 12 in

Disposable: No

Height: 28 in

Material: Plastic

Material Type: Polyester Mesh

Product Type: Vest

Quick Release: No

Reusable: No

Size: Large

Weight: 1.07

Width: 49-1/2 in