Size M Polyester Class 2 Tech Vest in Hi-Viz Lime Yellow
Size M Polyester Class 2 Tech Vest in Hi-Viz Lime Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Breathable polyester mesh top and durable solid polyester bottom
- 2" two-tone reflective tape
- ANSI/ISEA 107 Class 2
- 1 ID pocket
- 2 Pen pockets - 1 internal and 1 external
- 1 radio/cell pocket
- 2 internal pockets
- 2 external flap pockets sized to fit tablets
- 1 large back pocket with zipper closure left and right
Documents
Specifications
- ANSI:
- ANSI Type R, ANSI Class 2
- Application:
- Surveying
- Clothing Size:
- M
- Color Finish Category:
- Yellows
- Color Finish Name:
- High Visibility Yellow
- Disposable:
- No
- Height:
- 28 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Quick Release:
- Yes
- Reusable:
- Yes
- Size:
- Medium
- Weight:
- 1.07 lb