X-EMBOSS NRR 32 Plastic Corded Earplug in Lime and Black

Part #P267HPF200C  |  Item #7016601  |  Manufacturer Part #267-HPF200C

$ 31.14 per BOX

Noise Reduction Rating:

32

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: X-EMBOSS

Color Finish: [Lime, Black]

Color Finish Category: Greens

Corded Cordless: Corded

Disposable: No

Material: Plastic

Noise Reduction Rating: 32

Product Type: Hearing Protection

Reusable: No