XL Size 12 Cal Dual Certified Coverall Kit

Part #P91505488EXL  |  Item #7492037  |  Manufacturer Part #9150-5488E/XL

$ 468.31 EACH

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 12 Cal/cm2
  • Dual certified coverall - 9100-2170D
  • Hard hat - 250-EV6151-OR
  • Arc shield - 9400-55505
  • Balaclava - 9100-HDFR15
  • Safety glasses - 250-46-0020
  • Carry bag - 9400-52599

Documents

Specifications

Clothing Size: XL

Color Finish: Navy

Color Finish Category: Blues

Disposable: No

Quick Release: No

Reusable: Yes