XL Size Cowhide Leather Glove with Fabric Back in Blue, Black with Red (12 Pair)
XL Size Cowhide Leather Glove with Fabric Back in Blue, Black with Red (12 Pair)
Frequently Purchased Together
Product Details
- Cotton lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Constructed from the most economical split cowhide available on the market today
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Fabric back provides breathability and flexibility
- Wing thumb increases comfort in open-handed work
- Color coded hems for easy size identification
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Maintenance, Material Handling
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black, Red
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Leather Palm
- Length:
- 10-7/10 in
- Material:
- Leather
- Material Type:
- Cowhide
- Package Quantity:
- Pair of 12
- Product Type:
- Gloves
- Reusable:
- Yes
- Size:
- XL