PIP®
XL Size Polyester Class 2 Vest in Hi-Viz Orange
Part #P3020500ORGXLBRAND | Item #7826942 | Manufacturer Part #302-0500-ORG/XL
Clothing Size
Product Details
- Solid front and mesh back for breathability
- 2 in two-tone tape for optimum visibility
- Zipper closure
- 2 mic tabs with reinforced stitching
- 2 lower external flap pockets
- 2 internal lower pocket
- 1 chest radio pocket
- 1 chest pocket with 4 pen pockets in front
Documents
Specifications
ANSI Specifications: ANSI 107 2010 Class 2
Application: [Construction, Municipal, Shipyards]
Clothing Size: XL
Color Finish: Hi-Viz Orange
Color Finish Category: Oranges
Disposable: No
Glove Size: XL
Height: 28 in
Length: 52 in
Material: Plastic
Material Type: Polyester
Maximum Temperature: 104
Product Type: Vest
Quick Release: No
Reusable: No