PIP®

XL/2X Size Zipper Polyester Mesh Type-R Class-2 Vest in Hi-Viz Lime Yellow

Part #P3020702ZLY2X  |  Manufacturer Part #302-0702Z-LY/2X

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI Class 2, ANSI 107 Type R2]

Application: [Construction, Surveying, Utility, Railway]

Clothing Size: XL/2X

Color Finish: Hi-Viz Lime Yellow

Height: 29 in

Material: Plastic

Material Type: Polyester Mesh

Quick Release: Yes

Reusable: Yes