XXL Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Orange

Part #P3020500ORG2XBRAND  |  Item #7826945  |  Manufacturer Part #302-0500-ORG/2X

$ 16.54 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid front and mesh back for breathability
  • 2 in two-tone tape for optimum visibility
  • Zipper closure
  • 2 mic tabs with reinforced stitching
  • 2 lower external flap pockets
  • 2 internal lower pocket
  • 1 chest radio pocket
  • 1 chest pocket with 4 pen pockets in front

Documents

Specifications

ANSI Specifications: ANSI 107 Class 2

Application: [Construction, Municipalities, Shipyards]

Clothing Size: 2XL

Color Finish: Hi-Viz Orange

Color Finish Category: Oranges

Disposable: No

Length: 29 in

Material: [Plastic, Tricot Fabric]

Material Type: Polyester Mesh

Maximum Temperature: 104

Product Type: Vest

Quick Release: No

Reusable: Yes

Width: 54-1/2 in