PIP®

XXXXL Size Mesh Vest

Part #P303HSVPLY4X  |  Manufacturer Part #303-HSVPLY-4X

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 3

Clothing Size: XXXXL

Color Finish: [Hi-Viz® Lime Yellow, Hi-Viz Orange]

Material: Plastic

Material Type: Polyester

Reusable: Yes