3/4 in. Plastic Insulation Hanger

You last purchased this on
 
Pipe-Tytes

3/4 in. Plastic Insulation Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipe-Tytes

3/4 in. Plastic Insulation Hanger

  • Fast #
  • Part #P750P
  • Item #82375
  • Manufacturer Part #750-P
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Isolates the pipe from the metal stud
  • Available for 1/2 in 3/4 in & 1 in copper tubing
  • Eliminates pipe rattle & electrolysis
  • Meets UL standard 2043
  • Withstands temps of 180°F
  • For use on all metal studs 18 gauge or lighter
  • Made of tough, durable polyethylene
  • Off-set hole makes for better pipe alignment
  • Requires Certification

Documents


Specifications

Application:
Copper Tube, Metal Studs, Polypipe Tubing
Color Finish Category:
Reds
Color Finish Name:
Red
Fits Pipe Size:
3/4 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Insulation
Temperature Range:
Up to 180 Deg F
UL Listed:
UL 2043