6 in. Inlet Straight PVC Saddle Wye

You last purchased this on
 
Pipeconx

6 in. Inlet Straight PVC Saddle Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeconx

6 in. Inlet Straight PVC Saddle Wye

  • Fast #
  • Part #PPCX6Y
  • Item #7208311
  • Manufacturer Part #PCX6Y
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF Certified:
No