Pipeconx Manhole Stop Ring

PPCXMA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Additional sizes are available
  • Durability and flexibility permit pipe movement without damaging the seal itself
  • Use the PIPECONX Manhole Adapter to stop leaks around pipe entry to manhole walls

SPECIFICATIONS

Application
Manhole Adapter
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Rubber

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday