1-7/8 in. Meter Nut Wrench

You last purchased this on
 
Pipeline Products

1-7/8 in. Meter Nut Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

1-7/8 in. Meter Nut Wrench

  • Fast #
  • Part #PMN178
  • Item #850577
  • Manufacturer Part #MN-178
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Economical and easy to use wrenches are compact and perfect for easy removal and installation of water meters
  • Handle openings will fit curb stop valves
  • Angled 45 ° for ease of use in tight spaces
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Fitting Size 1:
1-7/8 in
Fitting Sizes:
1-7/8 in
Handle Type:
Straight
Length:
9 in
Tool Type:
Meter Nut Wrench
Waterworks Application:
Water
Weight:
2.2 lb