45 in Adjustable Wrench
45 in Adjustable Wrench
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 3/4 in and 1 in Corporation Valves
- Coating:
- Powder Coated
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- GSA Approved:
- No
- Length:
- 45 in
- Maximum Capacity:
- 1 in
- Number of Tools Included:
- 1
- Weight:
- 9 lb
- Width:
- 16 in
- WrenchType:
- Adjustable