100 ft. Heavy Duty Pulling Cable
Pipeline Pulling Cables 100 ft. Heavy Duty Pulling Cable
Frequently Purchased Together
Product Details
- Extremely tough aircraft cable
- Button attached to one end to provide positive pulling capability to wedge
- Pulling cable for wedge style service line replacement tools
- Normal breaking strength of 15,100 lbs
Recommended Accessories
Specifications
- Capacity:
- 15100 lb
- Diameter:
- 3/8 in
- Length:
- 100 ft
- Lift Capacity:
- 15000 lb
- Material:
- Steel
- Tool Type:
- Pulling Cable
- Waterworks Application:
- Service Line Replacement Tools