200 ft. Heavy Duty Pulling Cable

You last purchased this on
 
Pipeline Products

200 ft. Heavy Duty Pulling Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

200 ft. Heavy Duty Pulling Cable

  • Fast #
  • Part #PWPC200
  • Item #8103944
  • Manufacturer Part #WPC-200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extremely tough aircraft cable
  • Works with pulling wedges to replace 3/4" - 2" service lines
  • Pulling cable for wedge style service line replacement tools
  • Normal breaking strength of 15,100 lbs
  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
200 ft
Material:
Steel
Product Type:
Pulling Cable
Type:
High-Strength Cable
UL Listed:
No
Waterworks Application:
Water