Pipeline Products

3/4 - 2 in. Stainless Steel Universal Meter Wrench Nut

Part #PMNUNIV  |  Manufacturer Part #MN-UNIV

Fitting Sizes:

3/4 in - 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Sizes: 3/4 in - 2 in

Length: 21 in

Material: Stainless Steel