Pipeline Products

36 in. Meter Box Lid Lifter

Part #PMBW100L  |  Manufacturer Part #MBW-100L

Length:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open meter boxes without bending over
  • 3/4" stainless steel tubing
  • 1/4" foot will fit all concrete, plastic and iron lids
  • Foam rubber grip with 1" wide wrist strap

Specifications

Color Finish: [Black, Chrome]

Handle Type: Foam Rubber Grip

Length: 36 in

Material: [Stainless Steel, Foam, Rubber]

Type: Meter Box

Weight: 1.7