6 - 11 in. Adjustable Gate Valve Wrench

You last purchased this on
 
Pipeline Products

6 - 11 in. Adjustable Gate Valve Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pipeline Products

6 - 11 in. Adjustable Gate Valve Wrench

  • Fast #
  • Part #PSW611
  • Item #850584
  • Manufacturer Part #SW-611
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
2 in
Coating:
Powder Coated
Color Finish Category:
Reds
Color Finish Name:
Red
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Handle Type:
T-handle
Length:
11 ft
Material:
Metal
Maximum Capacity:
6 in - 11 in
Product Type:
Valve Key
Tool Type:
Key Wrench
Valve Type:
Gate Valve