6 ft. Gate Valve Wrench

Part #PSW600  |  Item #850583  |  Manufacturer Part #SW-600

Call for Pricing EACH

Length:

6 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Powder Coated

Color Finish: Red

Color Finish Category: Reds

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Handle Type: T-handle

Length: 6 ft

Material: Metal

Product Type: Valve Key

Tool Type: Key Wrench

Valve Type: Gate Valve