Fire Hydrant Meters 5-9/16 in. Lock

Part #PFHMLDLRG  |  Item #3985787  |  Manufacturer Part #FHMLD-LRG

Fitting Sizes:

5-9/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple device for locking fire hydrant meters or backflow devices to help prevent theft or tampering
  • Locks with standard padlock
  • Corrosion resistant stainless steel hinge
  • Available in two sizes: Small (1-3/4 in ID) and Large (2-1/4 in ID)

Specifications

Brand Model Compatibility: Fire Hydrant Meters

Color Finish: Red

Fitting Size 1: 5-9/16 in

Fitting Sizes: 5-9/16 in

Height: 3 in

Length: 8 in

Material: [Steel, Stainless Steel]

Product Type: Lock

Weight: 4

Width: 6 in