50 ft. Water Line Replacement Kit with Pulling Cable
50 ft. Water Line Replacement Kit with Pulling Cable
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimizes damage to streets and side walks
- Cut replacement time by 50 to 75%
- No need to dig up the entire service line
- Reduces replacement time, material & manpower costs
- Kit includes a WPC-50, WKG-500, WAD-510, WAD-534, & WCH-500
- Splits or removes up to 1" polyethylene, lead, or copper water service lines and pulls in new copper or polyethylene tubing in one operation
- Waterline replacement kit with 50' long pulling cable
Specifications
- Length:
- 50 ft
- Material:
- Copper, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Preplacement Kit
- Waterworks Application:
- Water