Pipeline Products Water Line Replacement Kit with Pulling Cable

PWW500

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cut replacement time by 50 to 75%
  • Minimizes damage to streets and side walks
  • No need to dig up the entire service line

SPECIFICATIONS

Length
50 ft
Material
Copper, Plastic
Material Type
Polyethylene
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday