Pipet Brushs 3/pk

Part #J1871  |  Manufacturer Part #1871

Length:

17 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tapered end for small spaces

Specifications

Diameter: 1 in

Length: 17 in

Package Quantity: Pack of 3

Type: Brush