Piranha® 1/2 X 400 FT 3000# Blue JETTER ASSY

Part #KLLBUMM08X400  |  Item #7032426  |  Manufacturer Part #LLBU-MM08X400

Call for Pricing

Type:

KLLBUMM08X400

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Male NPT swaged fittings
  • Meets NSWMA specs

Specifications

Collection: Piranha®

Color Finish: Blue

Diameter: 1/2 in

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 400 ft

Maximum Pressure: 3000 psi

Temperature Range: -40 to 125 Deg F

Type: KLLBUMM08X400