30 x 37 in. 25 gal 8 mil Can Liner in Natural
30 x 37 in. 25 gal 8 mil Can Liner in Natural
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Flat Pack
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 25 gal
- Color Finish Name:
- Natural
- Length:
- 37 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 500
- Product Type:
- Roll
- Thickness:
- 8 mic
- Weight:
- 13-3/4 lb
- Width:
- 30 in
- Work Load Limit:
- 25 lb