30 x 43 in. 22 gal 1 mil Can Liner in Blue (Case of 200)
30 x 43 in. 22 gal 1 mil Can Liner in Blue (Case of 200)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 22 gal
- Color Finish Name:
- Blue
- Length:
- 43 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 200
- Product Type:
- Roll
- Thickness:
- 1 mil
- WaterSense Labeled:
- No
- Weight:
- 19-1/5 lb
- Width:
- 30 in
- Work Load Limit:
- 85 lb