0 items

Pitt Plastics 47 x 43 in. 56 gal Low Density Can Liner 100 Pack

P112096

Capacity

56 gal

$38.54

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Linear low density
  • Liners are well suited for jobs that require superior can liners
  • Made to endure the abuse of heavy loads
  • Puncture resistance and strength, tight seal to prevent leakage

SPECIFICATIONS

Capacity
56 gal
Color Finish
White
Length
47 in
Material
Plastic, Resin
Material Type
Polyethylene
Package Quantity
Pack of 100
Thickness
1.1 mil
Width
43 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday