42-1/2 x 48 in. 56 gal 1.3 mil Flat Liner Coreless Roll in Clear 100-Pack
42-1/2 x 48 in. 56 gal 1.3 mil Flat Liner Coreless Roll in Clear 100-Pack
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Puncture resistance and strength
- Tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 56 gal
- Color Finish Name:
- Clear
- Length:
- 48 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Flat Pack
- Thickness:
- 1.3 mil
- WaterSense Labeled:
- No
- Weight:
- 18-12/25 lb
- Width:
- 42-1/2 in
- Work Load Limit:
- 100 lb