60 x 36 in. 55 gal 17 mil Can Liner in Natural (Case of 200)
60 x 36 in. 55 gal 17 mil Can Liner in Natural (Case of 200)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 81-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High density
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 55 gal
- Color Finish Name:
- Natural
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 200
- Thickness:
- 17 mil
- Width:
- 36 in