33 x 39 in. 33 gal 1 mil Compostable Liner in Green (Case of 100)
BioStar 33 x 39 in. 33 gal 1 mil Compostable Liner in Green (Case of 100)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 33 gal
- Collection:
- BioStar
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 39 in
- Length:
- 39 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Compostable Liner
- Size:
- 33 in x 39 in
- Thickness:
- 1 mil
- Width:
- 33 in