33 x 40 in. 33 gal Heavy Duty Can Liner Flat Pack in Silver (Case of 100)
Titanium 33 x 40 in. 33 gal Heavy Duty Can Liner Flat Pack in Silver (Case of 100)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 33 gal
- Collection:
- Titanium
- Color Finish Name:
- Silver
- Height:
- 33 in
- Length:
- 40 in
- Package Quantity:
- Case of 100
- Thickness:
- 1.5 mil