3 in. Carbon Steel Flanged Gate Valve

You last purchased this on
 
PK Valve

3 in. Carbon Steel Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PK Valve

3 in. Carbon Steel Flanged Gate Valve

  • Fast #
  • Part #P300RF8M
  • Item #4253955
  • Manufacturer Part #300RF8
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Straight-through port design offering a good flow with minimum frictional loss and turbulence
  • Cast steel Valve suitable for works demanding strength, shock resistance, elongation and heat resistance
  • Several trim combinations available for various services
  • Designed for maximum flow with minimum pressure drop if possible
  • Normal yoke bushing furnished with ductility resistant to high melting point of above 2200°F
  • Level and weight available to accelerate/decelerate disc closing (swing check)
  • Bypass mounting to equalize pressures
  • Bottom seating of seat rings ground accurately for maximum strength and tightness(globe)
  • Precision-ground seating surfaces and revolving disc providing a long life
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.34
Coating:
Hardfaced
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
740
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Disc Material:
Carbon Steel
Valve Operator:
Handwheel
Valve Size:
3 in
Valve Stem:
Outside
Valve Type:
Gate Valve