19-1/2 in x 22 in x 24 in R8 Plenum Box
PL11 19-1/2 in x 22 in x 24 in R8 Plenum Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Button-lock seam
- Galvanized steel
- Insulated plenum with 4 sides and no cap
- Manufacturer may vary based on your location
- Insulation is glued and pinned
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- PL11
- Depth:
- 22 in
- Duct Plenum Type:
- Plenum Box
- Height:
- 24 in
- Length:
- 19-1/2 in
- Material:
- Steel
- R value:
- R8
- Size:
- 19-1/2 in x 22 in x 24 in
- Vent Duct Shape:
- Rectangular