6 in. Plain End DIPS Straight HDPE Harve Adapter

CPE4000DIHAK

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Gas
Clean Bagged
No
End Connection 2
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 2
6 in
Fitting Type
Straight
IAPMO Listed
No
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday