Plain End Extra Heavy Reducing Eccentric Black Carbon Steel Swage Nipple

B80PXPESNE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Fitting Type
Eccentric, Reducing
Material
Carbon Steel
Schedule Class
Extra Heavy
Type
B80PXPESNGDE

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday