Plain End Schedule 10 304L Stainless Steel Long Radius 45 Degree Elbow

DS14LW4

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Length
6 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday