32 oz. Empty Spray Bottle for #67 Alpha HP® Multi Surface Cleaner
32 oz. Empty Spray Bottle for #67 Alpha HP® Multi Surface Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Labeled For: #67 Alpha-HP® Multi-Surface Disinfectant ant Cleaner
- Bottle capacity: 32 ounce (946 mL)
- Empty bottle only
Specifications
- Brand Model Compatibility:
- #67 Alpha HP® Multi Surface Cleaner
- Capacity:
- 32 oz
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Spray Bottle