Plant Starch Corn Fork (Case of 1000)

Part #ECPEPS002  |  Manufacturer Part #ECP EP-S002

Type:

Fork
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heat resistant to 200°F
  • Reinforced, ribbed handles

Specifications

Length: 7 in

Material: Plant Starch

Package Quantity: Case of 1000

Type: Fork