2 in x 4 ft Cracked Ice Clear Acrylic Light Panel 20 Pack
Optix® 2 in x 4 ft Cracked Ice Clear Acrylic Light Panel 20 Pack
Package Quantity Info:
EA: 1 IP: 1 PT: 15-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits into a standard drop ceiling
- For commercial and residential environments
- Excellent light dispersal
- Easy to cut
Documents
Specifications
- Application:
- Industrial Trade
- Collection:
- Optix®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Glass Type:
- Ice
- Height:
- 23-3/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Package Quantity:
- Pack of 20
- Width:
- 47-3/4 in