2 in x 4 ft Prismatic Clear Acrylic Light Panel 20 Pack

You last purchased this on
 
Plaskolite

Optix® 2 in x 4 ft Prismatic Clear Acrylic Light Panel 20 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plaskolite

Optix® 2 in x 4 ft Prismatic Clear Acrylic Light Panel 20 Pack

  • Fast #
  • Part #P1A20083A
  • Item #7406570
  • Manufacturer Part #1A20083A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits into a standard drop ceiling
  • 10-year warranty against yellowing
  • Excellent light dispersal
  • For commercial and residential environments
  • Easy to cut
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Optix®
Color Finish Category:
Clear
Color Finish Name:
Clear
Glass Type:
Prismatic
Height:
23-3/4 in
Material:
Plastic
Material Type:
Acrylic
Package Quantity:
Pack of 20
Width:
47-3/4 in